WCYB - Yel Twist-On Wire Conn

Nsi

  • $82.56 (Per 500)
  • $0.17 (Each)

  • $82.56 (Per 500)

  • $165.12 (Per 1,000)
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
WCYB
Manufacturer
Nsi
Manufacturer's Part Number
WC-Y-B
Description
Yel Twist-On Wire Conn
The Easy-Twist WC-Y-B 500 Bag Of Standard-Style Yellow Wire Connectors Are Designed For Use On Copper Wires In The 22-8 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect Wires.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381140326 / 6623811403262 / 00662381140326
Weight per unit
2.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.17 (Each)
Carton
$82.56 (Per 500)
Resources
Images
 
 
WCYB - Large Image
 
WCYB - Large Image
 
WCYB - Small Image
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
600
Number of Conductors
1
Material
Thermoplastic
Material, Color, and Finish
Finish
Thermoplastic
Color
Yellow
Dimensions and Weight
Size
H=.969 - W=.551 - ID=.236
Descriptions
Description
YEL TWIST-ON WIRE CONN
Product Type
Easy-Twist Yellow - 500 Bag
extra long description
NSI WC-Y-B Easy-Twist Yellow - 500
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WC-Y-B 500 Bag of Standard-Style Yellow Wire Connectors are designed for use on copper wires in the 22-8 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect wires.
Special Features
Standard Yellow Wire Connectors - 500 Pcs Bag
Additional Information
Wire Type
CU Wire Only
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
WC-Y-B
Brand
NSi
GTIN
00662381140326
UPC
662381140326
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
minimum qty
500
Packaging
Weight per each
2.14
Carton
500
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat