WC0B - Orn Twist-On Wire Conn

Nsi

  • $29.72 (Per 500)
  • $0.06 (Each)

  • $29.72 (Per 500)

  • $59.44 (Per 1,000)
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
WC0B
Manufacturer
Nsi
Manufacturer's Part Number
WC-O-B
Description
Orn Twist-On Wire Conn
Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1) #20 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Orange Insulation Color, +221 °F Operating Temperature, 0.197 In Overall Width, 0.866 In Overall Height, 600 V, 1.48 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381140227 / 6623811402272 / 00662381140227
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.06 (Each)
Carton
$29.72 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
30,500
Resources
Images
 
 
WC0B - Small Image
 
WC0B - Large Image
 
WC0B - Large Image
 
WC0B - Large Image
 
WC0B - Large Image
 
WC0B - Large Image
Other Links
 
 
WC0B - Other
Tech Bulletins
 
 
WC0B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat