W621 - 26 Acsr Al Wedge Clamp

Nsi

  • $11.65 (Each)
  • $11.65 (Each)

  • $139.80 (Per 12)

  • $1,164.99 (Per 100)

In-Stock: 0 available locally (Jacksonville - FL, FL) (change location)
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
W621
Manufacturer
Nsi
Manufacturer's Part Number
W62-1
Description
26 Acsr Al Wedge Clamp
Wedge Clamp, Aluminum, 2.375 In Diameter, 12 In Overall Length, 2.375 In Overall Width, Maximum Of +90 °C, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
662381082800 / 6623810828004 / 00662381082800
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$11.65 (Each)
Standard Packaging
$139.80 (Per 12)
Stock Availability
Jacksonville - FL
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
W621 - Small Image
 
W621 - Large Image
 
W621 - Large Image
Specifications Sheets
 
 
W621 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Diameter
2.375 in
Overall Length
12 in
Size
L=12 - Diameter=2.375
Descriptions
Description
26 ACSR AL WEDGE CLAMP
Product Type
Wedge Clamp
Long Description
Wedge Clamp, Aluminum, 2.375 in Diameter, 12 in Overall Length, 2.375 in Overall Width, Maximum of +90 °C, 0.17 lb
Features
2-6 Acsr Al Wedge Clamps.
Short Description
Wedge Clamp, Aluminum
Special Features
Saves Conductor - Drop Wire May Be Cut to Exact Length
extra long description
NSI W62-1 Wedge Clmp Aluminum 2-6 A
Additional Information
for use with
Wedge Clamps Are Used For Dead-Ending Self Supporting Drop Wire
Overall Width
2.375 in
Operating Temperature Range
Maximum of +90 °C
package quantity
12 CT
Warranty
1 YEAR
Cable Size
2-6(ACSR) - 1 STR-6 SOL(Aluminum)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
W62-1
GTIN
00662381082800
UPC
662381082800
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Wedge Clamps
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Dead Ending Self Supporting Drop Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Greater Jacksonville - FL Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
3 View Store
Denton
75 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of W621.
Jump To:

Similar Items

Similar items are close alternatives to W621, though they may not be 100% alike.

Wedge Clamp, #6 to #2 Awg (Ascr);#6 to #2 Awg (Aaac);#6 STR to #1 Solid Awg Cabl...
  • Our Part #: W621
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: W62-1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,119.05) ·
W621 - Abb Installation Products, Inc

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to W621 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
28881 Morris 00601986288811
W62-1 NSi Industries 00662381082800
WDC 2 S Penn-Union 00785037792707
W621 Thomas & Betts 00783786332007
W621 NSi Industries 66238108280

* All prices subject to change.

Begin Live Chat