UC327 - 1-1/2 H-Duty GRND Conn

Nsi

  • $224.76 (Each)
  • $224.76 (Each)

  • $1,348.56 (Per 6)
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
UC327
Manufacturer
Nsi
Manufacturer's Part Number
UC-327
Description
1-1/2 H-Duty GRND Conn
Heavy Duty 3 Cable Parallel Ground Connector For 1 1/2 Inch Pipe 250 MCM-2/0 Awg Made Of High-Copper-Content Alloy For Grounding to 1/2" - 1" Ground Rods and Ground Pipes From 1/4" - 3 1/2" In Parallel or 90 Degree Position. Suitable For Direct Burial In Earth and Concrete. Nuts and Lockwashers Are Silicon Bronze.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/GTIN
662381108654 / 00662381108654
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.76 (Each)
Standard Packaging
$1,348.56 (Per 6)
Resources
Images
 
 
UC327 - Small Image
 
UC327 - Large Image
Attachments
 
 
UC327 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
250 MCM - 2/0 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
1-1/2 H-DUTY GRND CONN
Product Type
U Bolt Clamp 3 Cond. 1 1/2 Pipe 250-2/0
extra long description
NSI UC-327 U Bolt Clamp 3 Cond. 1 1
Long Description
Heavy Duty 3 Cable Parallel Ground Connector for 1 1/2 Inch Pipe 250 MCM-2/0 AWG Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Special Features
1 1/2 Pipe Size IN
Manufacturer Information
Manufacturers Part Number
UC-327
Brand
98010027731
sub brand
Grounding
GTIN
00662381108654
UPC
662381108654
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Three Parrallel Copper Cables
Packaging
Weight per each
1.85
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL467
Application
POWER FUSE, CLASS J TYPE; 5-3/4 INCH; UL 248-8, CSA, QPL-WF-1814, CE APPROVAL; 600 VAC VOLTAGE RATING; 1-1/2 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; FAST ACTING CHARACTERISTICS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UC327.
Jump To:

Cross Referenced

These items are similar to UC327 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CZ127 Greaves 00784491249277
91771 Morris 00601986917711
UC-326 NSi Industries 00662381108647
UC-327 NSi Industries 00662381108654
GC-110-62C Anderson n/a
GK1729 Burndy 00781810233740
GR-27 Penn-Union 00785037359658

* All prices subject to change.

Begin Live Chat