SPM9L - #4/0 SVC Post Conn

Nsi

  • $126.74 (Each)
  • $126.74 (Each)

  • $380.22 (Per 3)
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
SPM9L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-9L
Description
#4/0 SVC Post Conn
Service Post Connector - One Wire Type 4/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021076 / 6623810210762 / 00662381021076
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.74 (Each)
Standard Packaging
$380.22 (Per 3)
Resources
Images
 
 
SPM9L - Small Image
 
SPM9L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Material
Copper
Wire Size
3/0 SOL - 4/0 STR
Voltage Rating
600 V
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=5/8 x 11-1 1/2 - Hex Nut=1 1/8
Descriptions
Description
#4/0 SVC POST CONN
Product Type
Service Post One Wire 3/0-4/0 Awg
extra long description
NSI SPM-9L Service Post One Wire 3/
Features
Service Post Connector - One Wire Type 4/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description
Service Post Connector - One Wire Type 4/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
3/0 SOL-4/0 STR - 3 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
SPM-9L
Brand
NSi
GTIN
00662381021076
UPC
662381021076
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
1.78
Carton
1
Package
3
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPM9L.
Jump To:

Cross Referenced

These items are similar to SPM9L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC28B1 Burndy 00781810256404
KC28 Burndy 00781810256251
DGN-21L DOSSERT n/a
MSB3/0 FRANKEL n/a
BS1-40 Greaves 00784491707753
BS1-40L Greaves n/a
SPSL-8 ILSCO 00783669233278
SSS-8 ILSCO 00783669862287
SSS-8A1 ILSCO 00783669862300
SSS8A1 ILSCO 78366986230
90375 Morris 00601986903752
SPM9L NSi Industries 00662381021076
SP140LQ Panduit 00074983716487
SP1-4/0L-Q Panduit 07498371648
SSS-8A1 Penn-Union 00785037654449
SSS-8 Penn-Union 00785037654425
SP8SL Thomas & Betts 00783786805150
SP8SS Thomas & Betts 00783786805143
SP40-1 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat