SPM26L - #2 SVC Post Conn

Nsi

  • $68.26 (Each)
  • $68.26 (Each)

  • $819.06 (Per 12)

  • $6,825.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SPM26L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-26L
Description
#2 SVC Post Conn
Service Post Connector - Two Wire Type 4-1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021151 / 6623810211516 / 00662381021151
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.26 (Each)
Carton
$68.26 (Each)
Standard Packaging
$819.06 (Per 12)
Resources
Images
 
 
SPM26L - Small Image
 
SPM26L - Large Image
Features
Poles
1
Number of Conductors
2
Wire Size
4 SOL - 1/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=3/4 x 16
Descriptions
Description
#2 SVC POST CONN
Product Type
Service Post Two Wire 4-1/0 Awg
Long Description
Service Post Connector - Two Wire Type 4-1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
4 SOL-1/0 STR - 12 Pack
extra long description
NSI SPM-26L Service Post Two Wire 4
Features
Service Post Connector - Two Wire Type 4-1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
SPM-26L
Brand
NSi
GTIN
00662381021151
UPC
662381021151
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
0.36
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of SPM26L.
Jump To:

Cross Referenced

These items are similar to SPM26L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C25B1 Burndy 00781810257357
K2C25 Burndy 00781810257302
DGM10L DOSSERT n/a
DGM-10L DOSSERT n/a
BS2-10 Greaves 00784491708002
BS2-10L Greaves n/a
SCS-5 ILSCO 00783669812206
SCS-5A1 ILSCO 00783669812220
SPDL-5 ILSCO 78366923305
90385 Morris 00601986903851
SPM-26L NSi Industries 00662381021151
SP2-1/0L-L Panduit 07498371668
SCS 5A1 Penn-Union 00785037596442
SCS-5 Penn-Union 00785037596428
SCS-5A1 Penn-Union 78503759644
S2P102 Thomas & Betts n/a
SP5DL Thomas & Betts 00783786805310
SP5DS Thomas & Betts 00783786121571
S2P10-2 Thomas & Betts n/a

* All prices subject to change.