SPM25L - 2, #2 Service Post Connector 3/8 X 1-1/8

Nsi

  • $48.21 (Each)
  • $48.21 (Each)

  • $578.50 (Per 12)

  • $4,820.86 (Per 100)
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
SPM25L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-25L
Description
2, #2 Service Post Connector 3/8 X 1-1/8
Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021144 / 6623810211448 / 00662381021144
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.21 (Each)
Carton
$578.50 (Per 12)
Resources
Images
 
 
SPM25L - Small Image
 
SPM25L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
10 SOL - 2 STR
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=3/8 x 16-1 1/8 - Hex Nut=5/8 x 18
Descriptions
Description
2, #2 SERVICE POST CONNECTOR 3/8 X 1-1/8
Product Type
Service Post Two Wire 10-2 Awg
Long Description
Service Post Connector - Two Wire Type 10- 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
10 SOL-2 STR - 12 Pack
extra long description
NSI SPM-25L Service Post Two Wire 1
Features
Service Post Connector - Two Wire Type 10- 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SPM-25L
GTIN
00662381021144
UPC
662381021144
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
0.36
Carton
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPM25L.
Jump To:

Similar Items

Similar items are close alternatives to SPM25L, though they may not be 100% alike.

Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Con...
  • Our Part #: SP4DL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP4DL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($8,703.18) ·
SP4DL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.03

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3...
  • Our Part #: K2C23B1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C23B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($5,825.50) ·
K2C23B1 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$116.51

Each

QTY:
Each
Add
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Con...
  • Our Part #: SP4DS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP4DS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($10,414.39) ·
SP4DS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.14

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3...
  • Our Part #: K2C23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C23
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($5,544.00) ·
K2C23 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SPM25L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C23-B1 Burndy 00781810257258
K2C23 Burndy 00781810257203
K2C23B1 Burndy 78181025725
DGM-6L DOSSERT n/a
BS2-2 Greaves 00784491707951
BS2-2L Greaves n/a
SCS-4 ILSCO 00783669812169
SCS-4A1 ILSCO 00783669812183
SPDL-4 ILSCO 78366923304
SPM-25L NSi Industries 00662381021144
SP2-2L-C Panduit 07498371666
SCS 4A1 Penn-Union 00785037596381
SCS-4 Penn-Union 00785037596367
SCS-4A1 Penn-Union 78503759638
SP4DL Thomas & Betts 00783786805297
SP4DS Thomas & Betts 00783786121564
SP4DS(#1) Thomas & Betts n/a
S2P1-8 Thomas & Betts n/a
SP4DL(#1) Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat