SKAB250 - 250MCM Al/Cu Butt Splice

Nsi

  • $46.46 (Each)
  • $46.46 (Each)
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
SKAB250
Manufacturer
Nsi
Manufacturer's Part Number
SKAB-250
Description
250MCM Al/Cu Butt Splice
Easy-Splice Dual Rated Direct Burial Butt Splice Kit For 1/0 Awg to 250 MCM Utilizing A Mechanical Dual Rated Splice and Matched Heavy Wall Heat Shrink Tubing to Create An Insulated Splice For Copper and/or Aluminum Cables. Temperature Rating: 105 Degrees C. 600 Volt Maximum.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169167 / 6623811691676 / 00662381169167
Weight per unit
0.376 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.46 (Each)
Resources
Images
 
 
SKAB250 - Small Image
 
SKAB250 - Large Image
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
600 V
insulation
Heat Shrink
Material, Color, and Finish
Color
Black
Descriptions
extra long description
NSI SKAB-250 Easy Splice ALCU Butt
Description
250MCM AL/CU BUTT SPLICE
Long Description
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for 1/0 AWG to 250 MCM Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Special Features
Dual Rated For Use With Copper And Aluminum Cable
Product Type
Easy Splice Alcu Butt Splice 250
Features
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for 1/0 AWG to 250 MCM Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Additional Information
Warranty
1 YEAR
Cable Size
1/0 AWG-250 MCM
Cable Type
Class A-B
Manufacturer Information
Manufacturers Part Number
SKAB-250
Brand
NSi
GTIN
00662381169167
UPC
662381169167
Taxonomies, Classifications, and Categories
Type
Direct Burial Splice Kit With Heat Shrink
Packaging
Weight per each
0.376
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SKAB250.
Jump To:

Cross Referenced

These items are similar to SKAB250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UGSKIT250 Burndy 00781810175286
DRBSK3 EPCO 00780321115019
SK832 Etcon 00051033122634
SK842 Etcon n/a
46-403 Ideal Industries 783250464036
ASK-250 ILSCO 00783669008395
DBK-250 ILSCO 00783669232141
67005 Morris 00601986670050
67006 Morris 00601986670067
SKAB-250 NSi Industries 00662381169167

* All prices subject to change.

Begin Live Chat