SKAB2 - Direct Burial Splice Kit 8 - 2 Awg

Polaris

  • $38.22 (Each)
  • $38.22 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SKAB2
Manufacturer
Polaris
Manufacturer's Part Number
SKAB-2
Description
Direct Burial Splice Kit 8 - 2 Awg
Easy-Splice Dual Rated Direct Burial Butt Splice Kit For #8 to #2 Awg Utilizing A Mechanical Dual Rated Splice and Matched Heavy Wall Heat Shrink Tubing to Create An Insulated Splice For Copper and/or Aluminum Cables. Contains 1) Four Position Connector. Temperature Rating: 105 Degrees C. 600 Volt Maximum.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169105 / 6623811691058 / 00662381169105
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.22 (Each)
Stock Availability
Stockbridge
0 (Find nearest stock)
Atlanta
0
All Stores
3
Resources
Images
 
 
SKAB2 - Small Image
 
SKAB2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Heat Shrink
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Descriptions
Description
DIRECT BURIAL SPLICE KIT 8 - 2 AWG
Extra Long Description
NSI SKAB-2 Direct Burial Splice Kit
Features
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #8 to #2 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Long Description
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #8 to #2 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Contains 1) four position connector. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Product Type
Direct Burial Splice Kit 8 - 2 Awg
Special Features
Dual Rated For Use With Copper And Aluminum Cable
Additional Information
Cable Size
8-2 AWG
Cable Type
Class A-B
Warranty
1 YEAR
Manufacturer Information
Brand
Polaris
Manufacturers Part Number
SKAB-2
GTIN
00662381169105
UPC
662381169105
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Direct Burial Splice Kit With Heat Shrink
Packaging
Weight per each
0.102
Carton
1
Uses, Certifications, and Standards
Application
Splicing Wire
Operating Temperature
-40 C To 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Salina
3 View Store

* All prices subject to change.

Begin Live Chat