SC8 - #8 Cu Butt Splice

Nsi

  • $4.26 (Each)
  • $4.26 (Each)

  • $426.34 (Per 100)
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
SC8
Manufacturer
Nsi
Manufacturer's Part Number
SC-8
Description
#8 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE8 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037008 / 6623810370084 / 00662381037008
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$4.26 (Each)
Standard Packaging
$426.34 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
1,248
Resources
Images
 
 
SC8 - Small Image
 
SC8 - Large Image
Other Links
 
 
SC8 - Other
Tech Bulletins
 
 
SC8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC8.
Jump To:

Similar Items

Similar items are close alternatives to SC8, though they may not be 100% alike.

Two-Way Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • MFR Part #: 54504
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($185.59) ·
54504 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS8C-L-BOX Burndy 00781810022092
YS8C-L Burndy n/a
CSS-8 Galvan Industries 00632591712415
SC 8 Greaves n/a
SC-8 Greaves 00784491518083
CT-8 ILSCO 00783669116540
94410 Morris 00601986944106
SC-8 NSi Industries 00662381037008
SCSS8-L Panduit 00074983265787
BCU-8 Penn-Union 00785037219020
54504 Thomas & Betts 00786210545042
CSP8 Thomas & Betts 00783786132034
SC 8 Thomas & Betts 00783786751457

* All prices subject to change.

Begin Live Chat