SC500 - 500MCM Cu Butt Splice

Nsi

  • $18.10 (Each)
  • $18.10 (Each)

  • $108.59 (Per 6)

  • $1,809.85 (Per 100)
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
SC500
Manufacturer
Nsi
Manufacturer's Part Number
SC-500
Description
500MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037145 / 6623810371456 / 00662381037145
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Carton
$18.10 (Each)
Standard Packaging
$108.59 (Per 6)
Resources
Images
 
 
SC500 - Small Image
 
SC500 - Large Image
Tech Bulletins
 
 
SC500 - Tech Bulletin
Other Links
 
 
SC500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.50 - OD=1.06 - ID=.830
Descriptions
Description
500MCM CU BUTT SPLICE
Product Type
Cu CMP Splice Short 400 MCM
extra long description
NSI SC-500 CU CMP Splice Short 400
Features
StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-500
GTIN
00662381037145
UPC
662381037145
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC500.
Jump To:

Similar Items

Similar items are close alternatives to SC500, though they may not be 100% alike.

Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 Kcmil, Tin Plate...
  • Our Part #: 54518
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54518
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($130.30) ·
54518 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.72

Each

QTY:
Each
Add
500 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 2 ($109.12) · 6 ($327.36) ·
YS34 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.56

Each

QTY:
Each
Add
500 Kcmil Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to...
  • Our Part #: YS34L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS34L
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($400.98) ·
YS34L - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.83

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
  • Our Part #: SCS5006
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS500-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.72) · 12 ($169.44) ·
SCS5006 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10014 3M Electrical Products 00054007128991
CI-500 3M Electrical Products 00054007256441
VHSS-500 Anderson n/a
VHSS500 Anderson n/a
YS34-L Burndy 00781810508558
CSS-500 Galvan Industries 00632591712361
SC 500 Greaves n/a
SC500 Greaves 00784491518267
VHSS500 Hubbell Power Systems 00096359339113
CT-500 ILSCO 00783669125344
19319-0003 Molex n/a
94436 Morris 00601986944366
SC-500 NSi Industries 00662381037145
SCSS500-6 Panduit n/a
SCS500-6 Panduit 00074983903658
BCU-050 Penn-Union 00785037219921
54518 Thomas & Betts 00786210545189
CSP500 Thomas & Betts 00783786132164
SC 500 Thomas & Betts 00783786751419
SC-500 D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat