SC3 - #3 Cu Compression Splice

Nsi

  • $5.72 (Each)
  • $5.72 (Each)

  • $286.01 (Per 50)

  • $572.02 (Per 100)
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
SC3
Manufacturer
Nsi
Manufacturer's Part Number
SC-3
Description
#3 Cu Compression Splice
Standardbarrel TINNEDCOPPERSPLICE3 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037039 / 6623810370398 / 00662381037039
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.72 (Each)
Carton
$5.72 (Each)
Standard Packaging
$286.01 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
69
Resources
Images
 
 
SC3 - Small Image
 
SC3 - Large Image
Other Links
 
 
SC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:

Distribution Centers

Location Stock Available
Alexandria
1 View Store
DFW RDC
48 View Store

M-Z

Location Stock Available
Paris
6 View Store
These alternate items can be purchased instead of SC3.
Jump To:

Cross Referenced

These items are similar to SC3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS3CL Burndy 00781810070246
DPCS5 DOSSERT n/a
CT3 ILSCO 00783669114300
SC3 NSi Industries 00662381037039
BCU3 Penn-Union 00785037218429

* All prices subject to change.

Begin Live Chat