SC20 - Tinned Copper Splice- Standard Barrel, 2/0 Awg

Nsi

  • $8.47 (Each)
  • $8.47 (Each)

  • $211.64 (Per 25)

  • $846.57 (Per 100)
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
SC20
Manufacturer
Nsi
Manufacturer's Part Number
SC-2/0
Description
Tinned Copper Splice- Standard Barrel, 2/0 Awg
Standardbarrel TINNEDCOPPERSPLICE2/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037077 / 6623810370770 / 00662381037077
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.47 (Each)
Carton
$8.47 (Each)
Standard Packaging
$211.64 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
144
Resources
Images
 
 
SC20 - Small Image
 
SC20 - Large Image
Other Links
 
 
SC20 - Other
Tech Bulletins
 
 
SC20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat