SC20 - Tinned Copper Splice- Standard Barrel, 2/0 Awg

Nsi

  • $8.47 (Each)
  • $8.47 (Each)

  • $211.64 (Per 25)

  • $846.57 (Per 100)
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
SC20
Manufacturer
Nsi
Manufacturer's Part Number
SC-2/0
Description
Tinned Copper Splice- Standard Barrel, 2/0 Awg
Standardbarrel TINNEDCOPPERSPLICE2/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037077 / 6623810370770 / 00662381037077
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.47 (Each)
Carton
$8.47 (Each)
Standard Packaging
$211.64 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
125
Resources
Images
 
 
SC20 - Small Image
 
SC20 - Large Image
Other Links
 
 
SC20 - Other
Tech Bulletins
 
 
SC20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC20.
Jump To:

Similar Items

Similar items are close alternatives to SC20, though they may not be 100% alike.

3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • MFR Part #: YS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($327.70) ·
YS27 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$32.77

Each

QTY:
Each
Add
Two-Way Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Copper Conducto...
  • MFR Part #: 54510
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.33) ·
54510 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$8.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10006 3M Electrical Products 00054007127741
324458 Amprobe n/a
VHSS-2/0 Anderson n/a
VHSS20 Anderson n/a
YS26-L-BOX Burndy 00781810556252
YS26L Burndy 00781810070277
YS26-L Burndy n/a
CSS-2/0 Galvan Industries 00632591712286
SC 20 Greaves n/a
SC20 Greaves 00784491518120
SC-2/0 Greaves n/a
VHSS2/0 Hubbell Power Systems n/a
CT-2/0 ILSCO 00783669118650
94422 Morris 00601986944229
SC-2/0 NSi Industries 00662381037077
SCSS2/0-X Panduit 00074983265848
SCS2/0X Panduit 00074983903306
BCU-2/0 Penn-Union 00785037218320
54510 Thomas & Betts 00786210545103
CSP20 Thomas & Betts 00783786132096
SC 2/0 Thomas & Betts n/a
SC-2/0 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat