PTS750 - Aluminum, Tin Plated Pin Terminal, 750 MCM Wire Si

Nsi

  • $59.26 (Each)
  • $59.26 (Each)

  • $177.78 (Per 3)
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
PTS750
Manufacturer
Nsi
Manufacturer's Part Number
PTS750
Description
Aluminum, Tin Plated Pin Terminal, 750 MCM Wire Si
Solid Pin Terminal For Copper and Aluminum Conductors 750 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033642 / 6623810336424 / 00662381033642
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.26 (Each)
Carton
$177.78 (Per 3)
Resources
Images
 
 
PTS750 - Small Image
 
PTS750 - Large Image
Tech Bulletins
 
 
PTS750 - Tech Bulletin
Other Links
 
 
PTS750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Plastisol Cover
Number of Conductors
1
Poles
1
connection
500 Pin
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=3.79 - OD=1.46 - ID=1.02 - Pin Dia=.810
Descriptions
Product Type
Aluminum Pin Terminal Al Pin 750 MCM
Description
ALUMINUM, TIN PLATED PIN TERMINAL, 750 MCM WIRE SI
extra long description
NSI PTS750 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 750 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 750 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
750 MCM (STR) - 500 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PTS750
Brand
NSi
GTIN
00662381033642
UPC
662381033642
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.38
Carton
3
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS750.
Jump To:

Cross Referenced

These items are similar to PTS750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90984 Morris 00601986909846
PTS750 NSi Industries 00662381033642

* All prices subject to change.

Begin Live Chat