PTS4 - #4 Pin Terminal

Nsi

  • $19.23 (Each)
  • $19.23 (Each)

  • $1,923.06 (Per 100)
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
PTS4
Manufacturer
Nsi
Manufacturer's Part Number
PTS4
Description
#4 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 4 STR All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033413 / 6623810334130 / 00662381033413
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.23 (Each)
Carton
$19.23 (Each)
Resources
Images
 
 
PTS4 - Small Image
 
PTS4 - Large Image
Other Links
 
 
PTS4 - Other
Tech Bulletins
 
 
PTS4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
# 4 Pin
Number of Conductors
1
Poles
1
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Tan
Finish
Tin Plated
Dimensions and Weight
Size
L=1.09 - OD=.598 - ID=.236 - Pin Dia=.240
Descriptions
Description
#4 PIN TERMINAL
Product Type
Aluminum Pin Terminal Al Pin 4 Awg
extra long description
NSI PTS4 Aluminum Pin Terminal Al P
Features
Solid Pin Terminal for Copper and Aluminum Conductors 4 STR All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 4 STR All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
# 4 AWG (STR) - # 4 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS4
GTIN
00662381033413
UPC
662381033413
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS4.
Jump To:

Cross Referenced

These items are similar to PTS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT4425 Anderson n/a
AYP4 Burndy 00781810737521
PT 4 Greaves n/a
PT4 Greaves 00784491519042
ACM-4 ILSCO 00783669009026
90644 Morris 00601986906449
PT4 NSi Industries 00662381033017
PTS4 NSi Industries 00662381033413
BPC4-L Panduit 00074983913435
BPT4-L Panduit n/a
PA04 Penn-Union n/a
TP-4 Penn-Union 00785037679527
61915A Thomas & Betts 00786210776668
BMS 4 C Thomas & Betts 00783786709816
PA04 Thomas & Betts 00783786134014
90971 Morris 00601986909716

* All prices subject to change.

Begin Live Chat