PTS20 - Solid Pin Term

Nsi

  • $21.12 (Each)
  • $21.12 (Each)

Availability: In Stock Locally
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
PTS20
Manufacturer
Nsi
Manufacturer's Part Number
PTS2/0
Description
Solid Pin Term
Solid Pin Terminal For Copper and Aluminum Conductors 2/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033451 / 6623810334512 / 00662381033451
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Resources
Images
 
 
PTS20 - Small Image
 
PTS20 - Large Image
Other Links
 
 
PTS20 - Other
Tech Bulletins
 
 
PTS20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
# 1 Pin
Number of Conductors
1
Poles
1
Material
Aluminum
Voltage Rating
600 V
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=2.20 - OD=.850 - ID=.429 - Pin Dia=.330
Descriptions
Description
SOLID PIN TERM
Product Type
Aluminum Pin Terminal Al Pin 2/0 Awg
extra long description
NSI PTS2/0 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 2/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 2/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
2/0 AWG (STR) - # 1 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS2/0
GTIN
00662381033451
UPC
662381033451
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS20.
Jump To:

Cross Referenced

These items are similar to PTS20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT201025 Anderson n/a
AYP2/0 Burndy n/a
YEV26P37X75FX Burndy 781810038079
PT 20 Greaves n/a
PT20 Greaves 784491519103
ACM-2/0 ILSCO 00783669009101
ACM20 ILSCO 783669009101
CPM20 ILSCO 783669008500
90652 Morris 00601986906524
PT2/0 NSi Industries 00662381033055
PT20 NSi Industries 662381033055
PTS2/0 NSi Industries 00662381033451
PTS20 NSi Industries 662381033451
BPC2/0-X Panduit 00074983913473
BPC20X Panduit 74983913473
PA21 Penn-Union n/a
TP-2/0 Penn-Union 00785037679626
TP20 Penn-Union 785037679626
61935 Thomas & Betts 786210619354
BMS 2/0 C Thomas & Betts 00783786709762
BMS20C Thomas & Betts 783786709762
PA21 Thomas & Betts 783786134052
90975 Morris 00601986909754

* All prices subject to change.

Begin Live Chat