PT350 - 350MCM Pin Term

Nsi

  • $76.47 (Each)
  • $76.47 (Each)
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
PT350
Manufacturer
Nsi
Manufacturer's Part Number
PT350
Description
350MCM Pin Term
Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033109 / 6623810331092 / 00662381033109
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.47 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
37
Resources
Images
 
 
PT350 - Small Image
 
PT350 - Large Image
Tech Bulletins
 
 
PT350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:
These alternate items can be purchased instead of PT350.
Jump To:

Similar Items

Similar items are close alternatives to PT350, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 350 Kcmil, 0.57" Plug Dia, 1.34" Plug Length, ...
  • MFR Part #: AYPO350
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($844.30) ·
AYP0350 - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$84.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PT350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90661 Morris 00601986906616
PT350 NSi Industries 00662381033109
AYP350 Burndy 00781810737705
PT350 Greaves 00784491519202
CPM 350 ILSCO n/a
CPM350 ILSCO 00783669008609
MPT 350 MAC n/a
TP350 Penn-Union 00785037679787
61960 Thomas & Betts 00786210619606
PA35 Thomas & Betts 00783786134106

* All prices subject to change.

Begin Live Chat