PIWC4C - 22-12AWG 4WR PSH-N Con

Nsi

  • $0.44 (Each)
  • $0.44 (Each)

  • $33.18 (Per 75)

  • $44.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PIWC4C
Manufacturer
Nsi
Manufacturer's Part Number
PIWC-4-C
Description
22-12AWG 4WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381159687 / 6623811596872 / 00662381159687
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.44 (Each)
Carton
$33.18 (Per 75)
Resources
Images
 
 
PIWC4C - Small Image
 
PIWC4C - Large Image
 
PIWC4C - Large Image
 
PIWC4C - Large Image
 
PIWC4C - Large Image
 
PIWC4C - Large Image
Other Links
 
 
PIWC4C - Other
Features
Terminal Type
Push-In
Voltage Rating
600 V
Material
Polycarbonate
Material, Color, and Finish
Insulation Color
Clear
Insulation Material
Flame Retardant Polycarbonate
Conductor Material
Copper;Tin Plated Stainle
Color
Clear
Finish
Polycarbonate
Dimensions and Weight
Height
.411
Depth
.748
Descriptions
Product Type
Push-In Connector
Long Description
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 lb/EA
Short Description
22-12AWG 4WR Push-In Connector, Insulated 600 V
Special Features
Compact Design
Description
22-12AWG 4WR PSH-N CON
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in
extra long description
NSI PIWC-4-C 22 - 12 Awg 4 Wire Pus
Additional Information
Minimum Operating Temperature
-30 °C;-40 °F
Maximum Operating Temperature
+105 °C;+221 °F
for use with
#22 to #12 AWG Solid;Stranded Wire
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486C;CSA Certified;CE
Minimum Conductor Size
#22 AWG
Maximum Conductor Size
#12 AWG
Insulated/Non-Insulated
Insulated
package quantity
75 CT
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
PIWC-4-C
sub brand
Easy-Twist(TM)
GTIN
00662381159687
UPC
662381159687
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push In Wire Connectors
Packaging
Weight
0.81 lb/EA
Weight per each
0.81
Carton
75
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Splicing Wire
standard
UL 486C
You must have an account to view stock levels
These alternate items can be purchased instead of PIWC4C.
Jump To:

Similar Items

Similar items are close alternatives to PIWC4C, though they may not be 100% alike.

Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, ...
  • Our Part #: 301034
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1034
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.41) · 1,000 ($184.10) ·
301034 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.41

Per 100

QTY:
Each
Add
Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, ...
  • Our Part #: 301034J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1034J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 200 ($38.76) · 1,200 ($232.56) ·
301034J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.76

Per 200

QTY:
Each
Add
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Fl...
  • Our Part #: PIWC2C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PIWC-2-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($35.28) ·
PIWC2C - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.35

Each

QTY:
Each
Add
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Fl...
  • Our Part #: PIWC6C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PIWC-6-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($34.63) ·
PIWC6C - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.69

Each

QTY:
Each
Add
22 - 12 Awg 3 Wire Push In Connector, Carton Of 100
  • MFR Part #: PIWC-3-C
  • GTIN: 00662381159670
  • Manufacturer: NSI
22 - 12 Awg 5 Wire Push In Connector, Carton Of 50
  • MFR Part #: PIWC-5-C
  • GTIN: 00662381159694
  • Manufacturer: NSI
22 - 12 Awg 8 Wire Push In Connector, Carton Of 40
  • MFR Part #: PIWC-8-C
  • GTIN: 00662381159700
  • Manufacturer: NSI
Easy Twist Push-In-Conn 4 Wire Clr Bag
  • MFR Part #: PIWC-4-B
  • GTIN: 00662381159731
  • Manufacturer: NSI
Cross Referenced

These items are similar to PIWC4C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-PC4 Gardner Bender 00032076057565
19-PC4 Gardner Bender 00032076057534
PC4 Gardner Bender n/a
30-086 Ideal Industries n/a
23014 Morris 00601986230148
23224 Morris 00601986232241
PIWC-4-C NSi Industries 00662381159687
PWC-4-C NSi Industries n/a
65-254 Philmore n/a
148-90002 HellermannTyton 00089306277231
773-164 WAGO Corp n/a

* All prices subject to change.

false