NPDB14201 - PDB 1 Pole, Line 1X2/0-14, Load 4X4-14

Nsi

  • $33.26 (Each)
  • $33.26 (Each)
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
NPDB14201
Manufacturer
Nsi
Manufacturer's Part Number
NPDB-14-2/0-1
Description
PDB 1 Pole, Line 1X2/0-14, Load 4X4-14
100KA Short Circuit Current Rated Power Distribution Block. 1 X 2/0-14 Awg Line, 4 X 4-14 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381367501 / 6623813675018 / 00662381367501
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.26 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
NPDB14201 - Small Image
 
NPDB14201 - Large Image
Attachments
 
 
NPDB14201 - Specification Sheet
Other Links
 
 
NPDB14201 - Other
Brochures
 
 
NPDB14201 - Brochure
Tech Bulletins
 
 
NPDB14201 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ennis
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat