N6SP - #6 Al-Cu Split Bolt

Nsi

  • $5.39 (Each)
  • $5.39 (Each)

  • $538.96 (Per 100)
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
N6SP
Manufacturer
Nsi
Manufacturer's Part Number
N-6SP
Description
#6 Al-Cu Split Bolt
All Purpose Split Bolt Connector 6 Awg Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020321 / 6623810203214 / 00662381020321
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.39 (Each)
Carton
$5.39 (Each)
Resources
Images
 
 
N6SP - Small Image
 
N6SP - Large Image
Tech Bulletins
 
 
N6SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 STR - 8 STR
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Poles
1
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=1.062 - W=.492
Descriptions
Product Type
Copper Split Bolt 6
extra long description
NSI N-6SP Copper Split Bolt 6
Features
All Purpose Split Bolt Connector 6 AWG: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
#6 AL-CU SPLIT BOLT
Special Features
14 STR-8 STR - 100 Pack
Long Description
All Purpose Split Bolt Connector 6 AWG is used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Additional Information
Wire Type
Class A & B
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
N-6SP
Brand
NSi
GTIN
00662381020321
UPC
662381020321
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N6SP.
Jump To:

Similar Items

Similar items are close alternatives to N6SP, though they may not be 100% alike.

Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • Our Part #: KSU17
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KSU17
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,693.00) ·
KSU17 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.93

Each

QTY:
Each
Add
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and ...
  • Our Part #: 6HPS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($711.13) · 600 ($4,266.78) ·
6HPS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.11

Each

QTY:
Each
Add
Aluminum Split Bolt, Main Range 6-10, Tap Range 6-10, Tin Plated, Ul, Csa
  • Our Part #: AK6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AK-6
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.14) ·
AK6 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N6SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSA-6 Burndy 00781810015353
KSU-17 Burndy 00781810035009
DSNS2 DOSSERT n/a
DSNS2F DOSSERT n/a
S-6 Galvan Industries 00632591715188
A-3-SP Greaves 00784491102107
A2SP Greaves n/a
CPS6 Hubbell Power Systems n/a
AK-6 ILSCO 00783669008302
SK-6 ILSCO 00783669819007
SW3 ILSCO n/a
90412 Morris 00601986904124
APS06 NSi Industries 00662381020505
N-6SP NSi Industries 00662381020321
SW-3 Penn-Union 00785037655637
SW-4 Penn-Union 00785037655668
SW3 Penn-Union n/a
6FG Reliable n/a
6FGP Reliable n/a
6HPS Thomas & Betts 00783786200429
APS06 Thomas & Betts 00783786201402
E6-GP Thomas & Betts n/a
E6GP Thomas & Betts n/a
E6-GP D Thomas & Betts n/a
791 Topaz 00751338180307

* All prices subject to change.

Begin Live Chat