N350 - 350 Cu Split Bolt

Nsi

  • $59.72 (Each)
  • $59.72 (Each)

  • $238.88 (Per 4)

  • $5,972.01 (Per 100)

In-Stock: 446 available at other locations ( find a store with stock)
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
N350
Manufacturer
Nsi
Manufacturer's Part Number
N-350
Description
350 Cu Split Bolt
Copper Split Bolt Connector 350 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020109 / 6623810201098 / 00662381020109
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.72 (Each)
Carton
$59.72 (Each)
Standard Packaging
$238.88 (Per 4)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
446
Resources
Images
 
 
N350 - Small Image
 
N350 - Large Image
Tech Bulletins
 
 
N350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4/0 STR - 350 MCM
Voltage Rating
600 V
Material, Color, and Finish
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Size
L=2.440 - W=1.220
Descriptions
Features
Copper Split Bolt Connector 350 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Description
350 CU SPLIT BOLT
Long Description
Copper Split Bolt Connector 350 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Special Features
4/0 STR-350 MCM - 4 Pack
Product Type
Split Bolt Copper 350
extra long description
NSI N-350 Split Bolt Copper 350
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-350
GTIN
00662381020109
UPC
662381020109
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight per each
0.83
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N350.
Jump To:

Similar Items

Similar items are close alternatives to N350, though they may not be 100% alike.

Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 3...
  • MFR Part #: 350M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,245.77) ·
350M - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$74.86

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1/0 Awg (STR)-350 Kcmil (Run & Tap).
  • MFR Part #: KS31
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,608.84) ·
KS31 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$134.07

Each

QTY:
Each
Add
Split Bolt, Copper, Type SBC, 2/0 STR - 350 Kcmil.
  • MFR Part #: SBC350-1
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 5 ($118.50) ·
SBC3501 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$23.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS31 Burndy 00781810014257
KS-31 Burndy 781810014257
DS35 DOSSERT n/a
K-350 Galvan Industries 00632591713290
A15 Greaves 00784491105207
A-15 Greaves 784491105207
C350 Hubbell Power Systems n/a
87661 Ideal Industries 00783250876617
IK350 ILSCO 00783669470208
SBC350 ILSCO n/a
IK-350 ILSCO 783669470208
90330 Morris 00601986903301
N350 NSi Industries 00662381020109
N-350 NSi Industries 662381020109
SBC350-1 Panduit 74983904112
SBC3501 Panduit 00074983904112
S-350 Penn-Union 785037593335
S350 Penn-Union 00785037593335
679 Reliable n/a
11T Thomas & Betts n/a
350M Thomas & Betts 00783786855094
E350 Thomas & Betts n/a
E-350 Thomas & Betts n/a
E 350 D Thomas & Betts n/a
700 Topaz 751338173507

* All prices subject to change.

Begin Live Chat