N20SP - 2/0 Al-Cu Split Bolt

Nsi

  • $20.23 (Each)
  • $20.23 (Each)

  • $303.47 (Per 15)

  • $2,023.16 (Per 100)
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
N20SP
Manufacturer
Nsi
Manufacturer's Part Number
N-2/0SP
Description
2/0 Al-Cu Split Bolt
All Purpose Split Bolt Connector 2/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020376 / 6623810203764 / 00662381020376
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.23 (Each)
Carton
$20.23 (Each)
Standard Packaging
$303.47 (Per 15)
Resources
Images
 
 
N20SP - Large Image
 
N20SP - Large Image
Brochures
 
 
N20SP - Brochure
Tech Bulletins
 
 
N20SP - Tech Bulletin
Other Links
 
 
N20SP - Other
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
TIN PLATED COPPER
Poles
1
Number of Conductors
2
Wire Size
6 STR - 2/0 SOL
Voltage Rating
600 V
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=1.574 - W=.866
Descriptions
Features
All Purpose Split Bolt Connector 2/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
2/0 AL-CU SPLIT BOLT
Long Description
All Purpose Split Bolt Connector 2/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
6 STR-2/0 SOL - 15 Pack
Product Type
Split Bolt Copper 2/0 Tin Plated
extra long description
NSI N-2/0SP Split Bolt Copper 2/0 T
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-2/0SP
GTIN
00662381020376
UPC
662381020376
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.19
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N20SP.
Jump To:

Similar Items

Similar items are close alternatives to N20SP, though they may not be 100% alike.

Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and ...
  • Our Part #: 20HPS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($604.20) ·
20HPS - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.17

Each

QTY:
Each
Add
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • Our Part #: KSU26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KSU26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,581.25) ·
KSU26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$63.25

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N20SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KSU-26 Burndy 00781810036600
S-2/0 Galvan Industries 00632591715119
A-11-SP Greaves 00784491104507
SK-2/0 ILSCO 00783669819106
N-2/0SP NSi Industries 00662381020376
SW-8 Penn-Union 00785037655781
20HPS Thomas & Betts 00783786200283

* All prices subject to change.

Begin Live Chat