N20 - 2/0 Cu Split Bolt

Nsi

  • $19.48 (Each)
  • $19.48 (Each)

  • $292.20 (Per 15)

  • $1,947.99 (Per 100)
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
N20
Manufacturer
Nsi
Manufacturer's Part Number
N-2/0
Description
2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range Of Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 In Overall Length, Split Terminal, 600 V, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381020079 / 6623810200794 / 00662381020079
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.48 (Each)
Carton
$19.48 (Each)
Standard Packaging
$292.20 (Per 15)
Stock Availability
Local Store
Find nearby stock
All Stores
807
Resources
Images
 
 
N20 - Large Image
 
N20 - Large Image
 
N20 - Large Image
Other Links
 
 
N20 - Other
Brochures
 
 
N20 - Brochure
Tech Bulletins
 
 
N20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N20.
Jump To:

Similar Items

Similar items are close alternatives to N20, though they may not be 100% alike.

Copper Split Bolt, Cu: 2 Awg-2/0 Awg (STR) (Run & Tap).
  • MFR Part #: KS26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,117.25) ·
KS26 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$44.69

Each

QTY:
Each
Add
Copper Split Bolt, Cu: 1 Awg-3/0 Awg (STR) (Run & Tap).
  • MFR Part #: KS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,060.75) ·
KS27 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$82.43

Each

QTY:
Each
Add
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • MFR Part #: 20H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($627.98) ·
20H - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$25.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-26 Burndy 00781810013281
K-2/0 Galvan Industries 00632591713252
A-11 Greaves 00784491104309
IK-2/0 ILSCO 00783669470147
N-2/0 NSi Industries 00662381020079
S-2/0 Penn-Union 00785037593090
20H Thomas & Betts 00783786200153
E2/0 D Thomas & Betts n/a
9T Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat