L500N - 500 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $35.79 (Each)
  • $35.79 (Each)

  • $107.38 (Per 3)

  • $3,579.21 (Per 100)
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
L500N
Manufacturer
Nsi
Manufacturer's Part Number
L500N
Description
500 1/2" 2-Hole Long Barrel Compression Lug
Compression Lug, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.75 In Overall Length, 600 V Ac, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035172 / 6623810351724 / 00662381035172
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.79 (Each)
Carton
$35.79 (Each)
Standard Packaging
$107.38 (Per 3)
Resources
Images
 
 
L500N - Small Image
 
L500N - Large Image
 
L500N - Large Image
 
L500N - Large Image
 
L500N - Large Image
Specifications Sheets
 
 
L500N - Specification Sheet
Other Links
 
 
L500N - Other
Tech Bulletins
 
 
L500N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Overall Length
5.75 in
Size
L=5.75 - W=1.54 - OD=1.06 - ID=.840
Descriptions
Description
500 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Product Type
Compression Lug
extra long description
NSI L500N CU CMP Lug Long 500 MCM N
Features
2Hole Long Barrel Copper Compression Lug500 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Compression Lug, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.75 in Overall Length, 600 V ac, 0.66 lb/EA
Short Description
250 to 500 MCM Compression Lug, Non-Insulated, 5.75 in L, 600 VAC
Special Features
Long Barrel;High Conductivity
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
500 MCM
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
6 CT
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
500 MCM (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L500N
sub brand
NSI
GTIN
00662381035172
UPC
662381035172
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mountng Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L500N.
Jump To:

Similar Items

Similar items are close alternatives to L500N, though they may not be 100% alike.

Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • Our Part #: 54876BE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54876BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($193.05) ·
54876BE - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.17

Each

QTY:
Each
Add
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA342N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA342N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($431.40) ·
YA342N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.90

Each

QTY:
Each
Add
Long Barrel Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • Our Part #: LCC500126
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC500126
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($111.94) ·
LCC500126 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.66

Each

QTY:
Each
Add
500 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA342LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA342LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.11) ·
YA342LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L500N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31166 3M Electrical Products 00054007126911
VHCL-500-12BN Anderson n/a
VHCL50012BN Anderson n/a
YA34-2LN Burndy 00781810505953
YA34-2N Burndy 00781810506059
CCBL500-50 Galvan Industries 00632591710909
L 500N Greaves n/a
L-500-N Greaves 00784491400401
CLND-500-12-134 ILSCO 00783669646184
CLWD-500-12-134 ILSCO 00783669646191
CRA-500L2 ILSCO n/a
CSWD-500-12-134 ILSCO 00783669646214
94390 Morris 00601986943901
L500N NSi Industries 00662381035172
LCC500-12-6 Panduit 00074983902651
LCD500-12-6 Panduit 00074983901067
LCCX350-12-6 Panduit 00074983426256
BBLU-050D Penn-Union 00785037216586
54876BE Thomas & Betts 00786210882734
HDL 500 N Thomas & Betts n/a
HDL500N Thomas & Betts 00783786844739
L 500 N Thomas & Betts n/a
L500-N Thomas & Betts 00783786739264
LCN-500 Thomas & Betts 00783786032587
54484 Thomas & Betts 00786210544847
S989216 Thomas & Betts n/a
L500-N D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat