L356 - #3 Cu CMPRSN Lug

Nsi

  • $6.81 (Each)
  • $6.81 (Each)

  • $340.50 (Per 50)

  • $680.99 (Per 100)
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
L356
Manufacturer
Nsi
Manufacturer's Part Number
L356
Description
#3 Cu CMPRSN Lug
1 Hole Long Barrel Copper Compression Lug 3 Awg - 5/16" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034229 / 6623810342296 / 00662381034229
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Carton
$6.81 (Each)
Standard Packaging
$340.50 (Per 50)
Resources
Images
 
 
L356 - Small Image
 
L356 - Large Image
Tech Bulletins
 
 
L356 - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=2.15 - W=.550 - OD=.380 - ID=.270
Descriptions
Product Type
Cu CMP Lug Long 3 Awg 5/16 Bolt Size
Description
#3 CU CMPRSN LUG
Long Description
1 Hole Long Barrel Copper Compression Lug 3 AWG - 5/16" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
# 3 AWG (STR) - 5/16 Mounting Hole
extra long description
NSI L356 CU CMP Lug Long 3 AWG 5/16
Features
1 Hole Long Barrel Copper Compression Lug 3 AWG - 5/16" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Cable Size
# 3 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
5/16
Manufacturer Information
Manufacturers Part Number
L356
Brand
NSi
GTIN
00662381034229
UPC
662381034229
Taxonomies, Classifications, and Categories
Type
Long Barrel - One Hole
Packaging
Weight per each
2
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/16 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L356.
Jump To:

Similar Items

Similar items are close alternatives to L356, though they may not be 100% alike.

3 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA3C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA3C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($415.00) ·
YA3C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L356 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C Burndy 00781810501207
L356 NSi Industries 00662381034229
BBLU 3S1 Penn-Union 00785037216098

* All prices subject to change.

Begin Live Chat