L300N - 300 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $28.46 (Each)
  • $28.46 (Each)

  • $341.47 (Per 12)

  • $2,845.61 (Per 100)
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
L300N
Manufacturer
Nsi
Manufacturer's Part Number
L300N
Description
300 1/2" 2 Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035141 / 6623810351410 / 00662381035141
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.46 (Each)
Carton
$28.46 (Each)
Standard Packaging
$341.47 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
74
Resources
Images
 
 
L300N - Small Image
 
L300N - Large Image
Other Links
 
 
L300N - Other
Tech Bulletins
 
 
L300N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

M-Z

Location Stock Available
These alternate items can be purchased instead of L300N.
Jump To:

Cross Referenced

These items are similar to L300N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31153 3M Electrical Products 00054007126423
VHCL-300-12BN Anderson n/a
VHCL30012BN Anderson n/a
YA30-2LN Burndy 00781810504673
L 300N Greaves n/a
L-300-N Greaves 00784491400258
CLND-300-12-134 ILSCO 00783669642780
CLWD-300-12-134 ILSCO 00783669642797
CRA-300L2 ILSCO n/a
CSWD-300-12-134 ILSCO 00783669642810
94378 Morris 00601986943789
L300N NSi Industries 00662381035141
LCC300-12-X Panduit 00074983902507
LCD300-12-X Panduit 00074983901005
BBLU-030D Penn-Union 00785037216401
54870BE Thomas & Betts 00786210898063
HDL 300 N Thomas & Betts n/a
L 300 N Thomas & Betts n/a
L300-N Thomas & Betts 00783786738991
LCN-300 Thomas & Betts 00783786032648
YA30-2N Burndy 00781810504789
CCBL300-50 Galvan Industries 00632591710855

* All prices subject to change.

Begin Live Chat