L2N - #2 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $13.57 (Each)
  • $13.57 (Each)

  • $678.62 (Per 50)

  • $1,357.24 (Per 100)
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
L2N
Manufacturer
Nsi
Manufacturer's Part Number
L2N
Description
#2 1/2" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 2 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035066 / 6623810350666 / 00662381035066
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.57 (Each)
Carton
$13.57 (Each)
Standard Packaging
$678.62 (Per 50)
Resources
Images
 
 
L2N - Small Image
 
L2N - Large Image
Other Links
 
 
L2N - Other
Tech Bulletins
 
 
L2N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=4.25 - W=.810 - OD=.420 - ID=.310
Descriptions
Description
#2 1/2" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 2 Awg Nema MTG Spac
extra long description
NSI L2N CU CMP Lug Long 2 AWG Nema
Features
2 Hole Long Barrel Copper Compression Lug 2 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 2 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Long Description
2 Hole Long Barrel Copper Compression Lug 2 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Additional Information
Cable Size
# 2 AWG (STR)
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
NSi
GTIN
00662381035066
UPC
662381035066
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L2N.
Jump To:

Cross Referenced

These items are similar to L2N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31125 3M Electrical Products 51138524975
YA2C-N Burndy 781810080207
YA2C-2LN Burndy 781810500767
YA2C2N Burndy 00781810500866
DPL62N DOSSERT n/a
CL22NR FRANKEL n/a
L 2N Greaves n/a
L2N Greaves 00784491330296
VHCL212BN Hubbell Power Systems n/a
CLND-2-12-134 ILSCO 783669634181
CLWD-2-12-134 ILSCO 783669634198
CSWD-2-12-134 ILSCO 783669634211
CRC2L2 ILSCO n/a
CRC-2L2 ILSCO n/a
CLND212134 ILSCO 00783669634181
MRB28N MAC n/a
94334 Morris 00601986943345
50086 NAED n/a
L2N NSi Industries 00662381035066
LCCX2-12-E Panduit 00074983425587
LCD2-12-Q Panduit 74983382972
LCC212Q Panduit 00074983902873
LCC2-12-Q Panduit 74983902873
BBLU-2D6 Penn-Union 00785037215794
CL062A SEFCOR n/a
256-30695-869 Thomas & Betts 786210904917
HDL2N Thomas & Betts 783786730513
54811BE Thomas & Betts 786210199818
L2N Thomas & Betts 783786738762
LCN212 Thomas & Betts 00783786032761
HDL 2 N Thomas & Betts n/a
L 2 N Thomas & Betts n/a
54856BE Thomas & Betts 00786210897998

* All prices subject to change.

Begin Live Chat