L238 - #2 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $5.20 (Each)
  • $5.20 (Each)

  • $260.02 (Per 50)

  • $520.03 (Per 100)
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
L238
Manufacturer
Nsi
Manufacturer's Part Number
L238
Description
#2 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.071 In Overall Length, 35 KV, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034045 / 6623810340452 / 00662381034045
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Carton
$5.20 (Each)
Standard Packaging
$260.02 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
665
Resources
Images
 
 
L238 - Small Image
 
L238 - Large Image
 
L238 - Large Image
Tech Bulletins
 
 
L238 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat