L214 - #2 1-Hole Long Barrel Compression Lug 1/4" Bolt

Nsi

  • $4.59 (Each)
  • $4.59 (Each)

  • $229.26 (Per 50)

  • $458.53 (Per 100)
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
L214
Manufacturer
Nsi
Manufacturer's Part Number
L214
Description
#2 1-Hole Long Barrel Compression Lug 1/4" Bolt
1 Hole Long Barrel Copper Compression Lug 2 Awg - 1/4" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034212 / 6623810342128 / 00662381034212
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$4.59 (Each)
Standard Packaging
$229.26 (Per 50)
Resources
Images
 
 
L214 - Small Image
 
L214 - Large Image
Tech Bulletins
 
 
L214 - Tech Bulletin
Other Links
 
 
L214 - Other
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.07 - W=.602 - OD=.421 - ID=.315
Descriptions
Description
#2 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Long 2 Awg 1/4 Bolt Size
extra long description
NSI L214 CU CMP Lug Long 2 AWG 1/4
Features
1 Hole Long Barrel Copper Compression Lug 2 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 2 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
# 2 AWG (STR) - 1/4 Mounting Hole
Additional Information
Cable Size
# 2 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L214
GTIN
00662381034212
UPC
662381034212
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Mounting
1/4 Mounting Hole
environmental conditions
90 C
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L214.
Jump To:

Similar Items

Similar items are close alternatives to L214, though they may not be 100% alike.

1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-1/4" Bolt Short Barre...
  • Our Part #: GL214
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL214
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($339.80) ·
GL214 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94221 Morris 00601986942218
L214 NSi Industries 00662381034212
VHCL214 Hubbell Power Systems 00096359337843
BBLU 2S2 Penn-Union n/a

* All prices subject to change.

Begin Live Chat