L2038 - 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $12.89 (Each)
  • $12.89 (Each)

  • $322.15 (Per 25)

  • $1,288.60 (Per 100)
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
L2038
Manufacturer
Nsi
Manufacturer's Part Number
L2038
Description
2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034083 / 6623810340834 / 00662381034083
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.89 (Each)
Carton
$12.89 (Each)
Standard Packaging
$322.15 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
771
Resources
Images
 
 
L2038 - Small Image
 
L2038 - Large Image
 
L2038 - Large Image
Other Links
 
 
L2038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat