L156 - 1AWG 5/16"BLT 1H Cu CMP Lug

Nsi

  • $7.04 (Each)
  • $7.04 (Each)

  • $704.34 (Per 100)
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
L156
Manufacturer
Nsi
Manufacturer's Part Number
L156
Description
1AWG 5/16"BLT 1H Cu CMP Lug
1 Hole Long Barrel Copper Compression Lug 1 Awg - 5/16 Inch Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381033963 / 6623810339630 / 00662381033963
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.04 (Each)
Carton
$7.04 (Each)
Resources
Images
 
 
L156 - Small Image
 
L156 - Large Image
Other Links
 
 
L156 - Other
Tech Bulletins
 
 
L156 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=2.11 - W=.673 - OD=.469 - ID=.358
Descriptions
Long Description
1 Hole Long Barrel Copper Compression Lug 1 AWG - 5/16 Inch Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
# 1 AWG (STR) - 5/16 Mounting Hole
extra long description
NSI L156 CU CMP Lug Long 1 AWG 5/16
Features
1 Hole Long Barrel Copper Compression Lug 1 AWG - 5/16 Inch Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Product Type
Cu CMP Lug Long 1 Awg 5/16 Bolt Size
Description
1AWG 5/16"BLT 1H CU CMP LUG
Additional Information
Cable Size
# 1 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
5/16
Manufacturer Information
Manufacturers Part Number
L156
Brand
NSi
GTIN
00662381033963
UPC
662381033963
Taxonomies, Classifications, and Categories
Type
Long Barrel - One Hole
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Mounting
5/16 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L156.
Jump To:

Cross Referenced

These items are similar to L156 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL1-516 Anderson n/a
VHCL1516 Anderson n/a
YA1C Burndy 00781810500309
L 156 Greaves n/a
L156 Greaves 00784491411247
CLNS1-516 ILSCO 00783669634341
CLWS-1-516 ILSCO 00783669634358
CRA-1L ILSCO n/a
94226 Morris 00601986942263
L156 NSi Industries 00662381033963
LCA1-56-E Panduit 00074983900206
LCB1-56-E Panduit 00074983901821
BBLU-1S Penn-Union 00785037215893
54947BE Thomas & Betts 00786210890128
CTL1L-516 Thomas & Betts 00783786410309
L1-516 Thomas & Betts n/a
CRA1L ILSCO n/a

* All prices subject to change.

Begin Live Chat