L1048 - 1/0 1-Hole Long Barrel Compression Lug 1/2" Bolt

Nsi

  • $10.77 (Each)
  • $10.77 (Each)

  • $538.64 (Per 50)

  • $1,077.29 (Per 100)
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
L1048
Manufacturer
Nsi
Manufacturer's Part Number
L1048
Description
1/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
1 Hole Long Barrel Copper Compression Lug 1&Frasl-0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034076 / 6623810340766 / 00662381034076
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.77 (Each)
Carton
$10.77 (Each)
Standard Packaging
$538.64 (Per 50)
Resources
Images
 
 
L1048 - Small Image
 
L1048 - Large Image
Tech Bulletins
 
 
L1048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=2.50 - W=.744 - OD=.520 - ID=.390
Descriptions
Description
1/0 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT
Product Type
Cu CMP Lug Long 1/0 Awg 1/2 Bolt Size
extra long description
NSI L1048 CU CMP Lug Long 1/0 AWG 1
Features
1 Hole Long Barrel Copper Compression Lug 1&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 1&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
1/0 AWG (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Cable Size
1/0 AWG (STR)
Stud Size
1/2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L1048
GTIN
00662381034076
UPC
662381034076
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1048.
Jump To:

Similar Items

Similar items are close alternatives to L1048, though they may not be 100% alike.

1/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, ...
  • Our Part #: YA25N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA25N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 40 ($650.40) ·
YA25N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA25-N Burndy 00781810018880
L1048 Greaves 00784491411353
VHCL1012 Hubbell Power Systems 00096359337713
CLNS1012 ILSCO 00783669635744
CLWS1012 ILSCO 00783669635751
94235 Morris 00601986942355
L1048 NSi Industries 00662381034076
LCB1/012X Panduit n/a
LCB1012X Panduit 00074983382392
BBLU 1/0 S15 Penn-Union n/a
54950BE Thomas & Betts 00786210190280
L1048 Thomas & Betts 00783786738595

* All prices subject to change.

Begin Live Chat