ITH750 - 750MCM-1/0AWG 2PRT BLK HD Multi-Tap Conn

Nsi

  • $179.80 (Each)
  • $179.80 (Each)

  • $539.40 (Per 3)
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
ITH750
Manufacturer
Nsi
Manufacturer's Part Number
ITH-750
Description
750MCM-1/0AWG 2PRT BLK HD Multi-Tap Conn
The Polaris Ith-750 Multi-Tap Dual-Sided Entry Connector Features 2 Ports Sized For 750 MCM - 1/0 Awg Wires. The Heavy-Duty Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Each Port Has Two Pressure Screws to Ensure The Best Connection Possible In Demanding Applications. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additi
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926401 / 6623819264018 / 00662381926401
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.80 (Each)
Carton
$539.40 (Per 3)
Resources
Images
 
 
ITH750 - Small Image
 
ITH750 - Large Image
Tech Bulletins
 
 
ITH750 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Wire Size
750-250 MCM
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.480 - W=4.500 - H=3.500
Descriptions
extra long description
NSI ITH-750 POLARIS Ins HD 2 Port 7
Features
The Polaris ITH-750 2-Port Dual-Sided Heavy-Duty Connector provides the simplest solution for forming a secure connection between two conductors in challenging applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 MCM - 1/0 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high
Product Type
Polaris Ins HD 2 Port 750
Description
750MCM-1/0AWG 2PRT BLK HD MULTI-TAP CONN
Long Description
The Polaris ITH-750 Multi-Tap Dual-Sided Entry Connector features 2 ports sized for 750 MCM - 1/0 AWG wires. The heavy-duty body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Each port has two pressure screws to ensure the best connection possible in demanding applications. Installs with a hex key and torque wrench, without any tape or additi
Special Features
(2) 750-250 MCM - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ITH-750
Brand
Polaris
GTIN
00662381926401
UPC
662381926401
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Multi Cable
Packaging
Weight per each
1.75
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ITH750.
Jump To:

Cross Referenced

These items are similar to ITH750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
97125 Morris 00601986971256
ITH-750 NSi Industries 00662381926401

* All prices subject to change.

Begin Live Chat