IT30C - 3/0-6AWG 2PRT Insltd Tap Conn

Nsi

  • $41.19 (Each)
  • $41.19 (Each)

  • $247.14 (Per 6)
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
IT30C
Manufacturer
Nsi
Manufacturer's Part Number
IT-3/0C
Description
3/0-6AWG 2PRT Insltd Tap Conn
The Polaris It-3/0C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including I
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996428 / 6623819964284 / 00662381996428
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.19 (Each)
Carton
$247.14 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
38
Resources
Attachments
 
 
IT30C - Specification Sheet
Images
 
 
IT30C - Small Image
 
IT30C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

A-L

Location Stock Available
Conway
1 View Store
Dumas
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat