IT250 - 250MCM-#6 Polaris Insul-Tap Connector

Nsi

  • $50.75 (Each)
  • $50.75 (Each)

  • $304.50 (Per 6)

Availability: In Stock Locally
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
IT250
Manufacturer
Nsi
Manufacturer's Part Number
IT-250
Description
250MCM-#6 Polaris Insul-Tap Connector
Insulation-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.12 In Overall Length, 600 V, 0.24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381950079 / 6623819500796 / 00662381950079
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.75 (Each)
Carton
$304.50 (Per 6)
Resources
Images
 
 
IT250 - Small Image
 
IT250 - Large Image
 
IT250 - Large Image
Tech Bulletins
 
 
IT250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
2.12 in
Size
L=2.120 - W=2.250 - H=2.250
Descriptions
Product Type
Insulation-Tap Connector
Long Description
Insulation-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.12 in Overall Length, 600 V, 0.24 lb/EA
Short Description
Insulation-Tap Connector, Insulated, 2.12 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
250MCM-#6 POLARIS INSUL-TAP CONNECTOR
extra long description
NSI IT-250 POLARIS Ins 2 Port 250
Features
The Polaris IT-250 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM to 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plast
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
For Stud Size
5/16 in (Hex)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Cable
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
6 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IT-250
sub brand
Polaris Black
GTIN
00662381950079
UPC
662381950079
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Multi Cable
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IT250.
Jump To:

Similar Items

Similar items are close alternatives to IT250, though they may not be 100% alike.

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, D...
  • Our Part #: PBTD2250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PBTD-2-250
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.26) ·
PBTD2250 - Ilsco Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$143.26

Each

QTY:
Each
Add
Insulation-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulat...
  • Our Part #: IT030
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ITO-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($233.34) ·
IT030 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.89

Each

QTY:
Each
Add
POLARIS Ins Multi Tap 250 2 Port Bagged
  • MFR Part #: IT-250B
  • GTIN: 00662381953049
  • Manufacturer: NSI
Cross Referenced

These items are similar to IT250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD250-2 3M Electrical Products n/a
BIT250 3M Electrical Products n/a
BITO250 Burndy 781810134078
BIBD2502 Burndy 00781810224052
1PLD250-2 Burndy 00781810287156
BIBD250-2 Burndy 781810224052
BIT-250 Burndy 00781810133521
USAD250-2 Greaves 00784491138984
USAD2502 Greaves 78449113898
PCT240 ILSCO 783669700480
PCT24 ILSCO 00783669700305
PCT24/0 ILSCO 00783669700480
PBTD-2-250 ILSCO 00783669077889
PCT-2-4 ILSCO 783669700305
97118 Morris 00601986971188
97392 Morris 00601986973922
ITO30 NSi Industries 662381950062
IT250 NSi Industries 00662381950079
ITO3/0 NSi Industries 00662381950062
IT-250 NSi Industries 662381950079
PCSB250-2-6Y Panduit 74983596591
PCSB25026Y Panduit 00074983596591
IPB-NA250-2D Penn-Union 785037400046
1PBB-NA250-2A Penn-Union n/a
IPB NA250 2D Penn-Union 00785037400046
AMTT250 Thomas & Betts 783786259236
CSB2502 Thomas & Betts 00783786714698
CSB250-2 Thomas & Betts 783786714698
AMT250 Thomas & Betts 00783786259229

* All prices subject to change.

Begin Live Chat