IT20 - 2-PRT BLK Multitp Pre-Insltd Conn 2/0 14awg

Polaris

  • $38.47 (Each)
  • $38.47 (Each)

  • $230.82 (Per 6)
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
IT20
Manufacturer
Polaris
Manufacturer's Part Number
IT-2/0
Description
2-PRT BLK Multitp Pre-Insltd Conn 2/0 14awg
The Polaris It-2/0 Multi-Tap Single-Side Entry Connector Features 2 Ports Sized For 2/0 Awg to 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Application
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381994400 / 6623819944002 / 00662381994400
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$38.47 (Each)
Carton
$230.82 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
11
Resources
Images
 
 
IT20 - Small Image
 
IT20 - Large Image
Tech Bulletins
 
 
IT20 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Cabot
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat