IT10C - 1/0-14AWG 2PRT Insltd Tap Conn

Nsi

  • $34.16 (Each)
  • $34.16 (Each)

  • $204.96 (Per 6)
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
IT10C
Manufacturer
Nsi
Manufacturer's Part Number
IT-1/0C
Description
1/0-14AWG 2PRT Insltd Tap Conn
The Polaris It-1/0C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 1/0 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381996411 / 6623819964116 / 00662381996411
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.16 (Each)
Carton
$204.96 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
47
Resources
Attachments
 
 
IT10C - Specification Sheet
Images
 
 
IT10C - Small Image
 
IT10C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

* All prices subject to change.

Begin Live Chat