IT04 - #4-#14 Polaris Insul-Tap Connector

Nsi

  • $21.08 (Each)
  • $21.08 (Each)

  • $252.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IT04
Manufacturer
Nsi
Manufacturer's Part Number
ITO-4
Description
#4-#14 Polaris Insul-Tap Connector
Insulation-Tap Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 In Overall Length, 600 V, 0.06 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950024 / 6623819500246 / 00662381950024
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.08 (Each)
Carton
$252.96 (Per 12)
Resources
Images
 
 
IT04 - Small Image
 
IT04 - Large Image
 
IT04 - Large Image
Tech Bulletins
 
 
IT04 - Tech Bulletin
Features
Number of Conductors
2
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Dimensions and Weight
Overall Length
1.12 in
Descriptions
Product Type
Insulation-Tap Connector
Long Description
Insulation-Tap Connector, #14 AWG Conductor Size, #4 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.12 in Overall Length, 600 V, 0.06 lb/EA
Short Description
Insulation-Tap Connector, Insulated, 1.12 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
#4-#14 POLARIS INSUL-TAP CONNECTOR
Features
The Polaris ITO-4 2-Port Offset Dual-Sided Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plas
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#4 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination;Copper and Aluminum Cable
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486AB;cULus Listed
package quantity
12 CT
Manufacturer Information
Manufacturers Part Number
ITO-4
Brand
Nsi Industries
sub brand
Polaris Black
GTIN
00662381950024
UPC
662381950024
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
12
You must have an account to view stock levels
These alternate items can be purchased instead of IT04.
Jump To:

Similar Items

Similar items are close alternatives to IT04, though they may not be 100% alike.

Insulation-Tap Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Insulat...
  • Our Part #: IT4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: IT-4
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($247.32)
IT4 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IT04 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BITO4 Burndy 00781810134139
97112 Morris 00601986971126
ITO-4 NSi Industries 00662381950024
AMTTC4 Thomas & Betts 00783786259199
USAD 4-2 Greaves 00784491138427
PBTD-2-4 ILSCO 00783669077100
PCSB4-2-12 Panduit n/a
1PBB-NA4-2A Penn-Union n/a
IPBB NA4 2A Penn-Union 00785037398091

* All prices subject to change.

false