IT030 - 3/0-#6 Polaris Insul-Tap Connector

Nsi

  • $38.89 (Each)
  • $38.89 (Each)

  • $233.34 (Per 6)
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
IT030
Manufacturer
Nsi
Manufacturer's Part Number
ITO-3/0
Description
3/0-#6 Polaris Insul-Tap Connector
Insulation-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.84 In Overall Length, 600 V, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381950062 / 6623819500628 / 00662381950062
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.89 (Each)
Carton
$233.34 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
565
Resources
Images
 
 
IT030 - Small Image
 
IT030 - Large Image
 
IT030 - Large Image
Tech Bulletins
 
 
IT030 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 565

Location search:

* All prices subject to change.

Begin Live Chat