ISR250C - 250MCM-6AWG 2PRT CLR Insltd SPLC

Nsi

  • $58.10 (Each)
  • $58.10 (Each)

  • $232.40 (Per 4)
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
ISR250C
Manufacturer
Nsi
Manufacturer's Part Number
ISR-250C
Description
250MCM-6AWG 2PRT CLR Insltd SPLC
The Polaris Isr-250C Multi-Tap Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 250 MCM - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each In-Line Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Inc
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996466 / 6623819964666 / 00662381996466
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.10 (Each)
Carton
$232.40 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Attachments
 
 
ISR250C - Specification Sheet
Images
 
 
ISR250C - Small Image
 
ISR250C - Large Image
 
ISR250C - Large Image
 
ISR250C - Large Image
 
ISR250C - Large Image
Other Links
 
 
ISR250C - Other
Tech Bulletins
 
 
ISR250C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat