IPLMD35012 - 350MCM-10AWG 12PRT 2SIDE Multi-Tap Conn

Nsi

  • $444.89 (Each)
  • $444.89 (Each)
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
IPLMD35012
Manufacturer
Nsi
Manufacturer's Part Number
IPLMD350-12
Description
350MCM-10AWG 12PRT 2SIDE Multi-Tap Conn
The Polaris IPLMD350-12 Multi-Tap Mountable Dual-Sided Entry Connector Features 12 Ports Sized For 350 MCM - 6 Awg Wires. Mounting Holes On Either Side Of The Connector Allow For Direct Mounting to Troughs, Panels or Wireways With 1/4€ Bolts. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Wi
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381944108 / 6623819441082 / 00662381944108
Weight per unit
2.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$444.89 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Images
 
 
IPLMD35012 - Small Image
 
IPLMD35012 - Large Image
 
IPLMD35012 - Large Image
 
IPLMD35012 - Large Image
 
IPLMD35012 - Large Image
Tech Bulletins
 
 
IPLMD35012 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available
Abilene
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat