IPLD7506 - 750-250 2S 6 Multi Cable Insul Tap

Nsi

  • $281.27 (Each)
  • $281.27 (Each)
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
IPLD7506
Manufacturer
Nsi
Manufacturer's Part Number
IPLD750-6
Description
750-250 2S 6 Multi Cable Insul Tap
Double Sided Entry Insulated Multi-Tap Connector, 250 MCM Conductor Size, 750 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 6 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 9.23 In Overall Length, 600 V, 2.7999 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926043 / 6623819260430 / 00662381926043
Weight per unit
2.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.27 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
IPLD7506 - Small Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
 
IPLD7506 - Large Image
Other Links
 
 
IPLD7506 - Other
 
IPLD7506 - Other
Brochures
 
 
IPLD7506 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:
These alternate items can be purchased instead of IPLD7506.
Jump To:

Cross Referenced

These items are similar to IPLD7506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD750-6 Burndy 00781810232880
PCT6800 ILSCO 00783669700763
IPLD750-6 NSi Industries 00662381926043
1PDL750-6 Burndy n/a
USAD 750-6 Greaves 00784491139509
PBTD-6-750 ILSCO 00783669078749
97676 Morris 00601986976763
IPLDH7506 NSi Industries 00662381926531
PCSB750-6-1Y Panduit 00074983601554
AMTD7502506 Thomas & Betts 00783786452552
CSB 750-6 Thomas & Betts n/a
CSB7506 Thomas & Betts 00783786715138

* All prices subject to change.

Begin Live Chat