IPLD7504 - 750-250 2S 4 Multi Cable Insul Tap

Nsi

  • $203.90 (Each)
  • $203.90 (Each)

  • $407.80 (Per 2)
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
IPLD7504
Manufacturer
Nsi
Manufacturer's Part Number
IPLD750-4
Description
750-250 2S 4 Multi Cable Insul Tap
Double Sided Entry Insulated Multi-Tap Connector, 250 MCM Conductor Size, 750 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 6.38 In Overall Length, 600 V, 1.87 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926029 / 6623819260294 / 00662381926029
Weight per unit
1.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.90 (Each)
Carton
$407.80 (Per 2)
Resources
Images
 
 
IPLD7504 - Small Image
 
IPLD7504 - Large Image
 
IPLD7504 - Large Image
 
IPLD7504 - Large Image
 
IPLD7504 - Large Image
 
IPLD7504 - Large Image
Brochures
 
 
IPLD7504 - Brochure
Tech Bulletins
 
 
IPLD7504 - Tech Bulletin
Other Links
 
 
IPLD7504 - Other
 
IPLD7504 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Poles
1
Material
Aluminum
Voltage Rating
600 V
Wire Size
750-250 MCM
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
6.38 in
Size
L=6.380 - W=3.410 - H=3.420
Descriptions
Product Type
Double Sided Entry Insulated Multi-Tap Connector
Long Description
Double Sided Entry Insulated Multi-Tap Connector, 250 MCM Conductor Size, 750 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 6.38 in Overall Length, 600 V, 1.87 lb/EA
Short Description
Double Sided Entry Insulated Multi-Tap Connector, Insulated, 6.38 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
extra long description
NSI IPLD750-4 POLARIS Ins Multi-Tap
Features
The Polaris IPLD750-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 - 250 MCM wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric streng
Description
750-250 2S 4 MULTI CABLE INSUL TAP
Additional Information
Minimum Conductor Size
250 MCM
Maximum Conductor Size
750 MCM
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Copper Cables;Aluminum Cables
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486 A, 486 B;cULus Listed
package quantity
2 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPLD750-4
sub brand
Polaris Black
GTIN
00662381926029
UPC
662381926029
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
1.87 lb/EA
Weight per each
1.87
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD7504.
Jump To:

Cross Referenced

These items are similar to IPLD7504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD750-4 Burndy 00781810232873
PCT4800 ILSCO 00783669700749
IPLD750-4 NSi Industries 00662381926029
1PDL750-4 Burndy n/a
USAD 750-4 Greaves 00784491139455
PBTD-4-750 ILSCO 00783669078701
97674 Morris 00601986976749
IPLDH7504 NSi Industries 00662381926517
PCSB750-4-2Y Panduit 00074983601530
AMTD7502504 Thomas & Betts 00783786452538
CSB 750-4 Thomas & Betts n/a
CSB7504 Thomas & Betts 00783786715114

* All prices subject to change.

Begin Live Chat