IPLD7503 - 750-250 2S 3 Multi Cable Insul Tap

Nsi

  • $188.50 (Each)
  • $188.50 (Each)

  • $565.50 (Per 3)
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
IPLD7503
Manufacturer
Nsi
Manufacturer's Part Number
IPLD750-3
Description
750-250 2S 3 Multi Cable Insul Tap
The Polaris IPLD750-3 Multi-Tap Dual-Sided Entry Connector Features 3 Ports Sized For 750 - 250 MCM Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926012 / 6623819260126 / 00662381926012
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.50 (Each)
Carton
$565.50 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
57
Resources
Images
 
 
IPLD7503 - Small Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
 
IPLD7503 - Large Image
Other Links
 
 
IPLD7503 - Other
 
IPLD7503 - Other
Brochures
 
 
IPLD7503 - Brochure
Tech Bulletins
 
 
IPLD7503 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD7503.
Jump To:

Cross Referenced

These items are similar to IPLD7503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD750-3 Burndy 00781810232866
IPLD750-3 NSi Industries 00662381926012
USAD750-3 Greaves 00784491139448

* All prices subject to change.

Begin Live Chat