IPLD5008 - 500MCM-#4 8 Pole Polaris Connector Block

Nsi

  • $199.67 (Each)
  • $199.67 (Each)

  • $399.34 (Per 2)
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
IPLD5008
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-8
Description
500MCM-#4 8 Pole Polaris Connector Block
The Polaris IPLD500-8 Multi-Tap Dual-Sided Entry Connector Features 8 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925060 / 6623819250608 / 00662381925060
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.67 (Each)
Carton
$399.34 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
186
Resources
Images
 
 
IPLD5008 - Small Image
 
IPLD5008 - Large Image
 
IPLD5008 - Large Image
 
IPLD5008 - Large Image
 
IPLD5008 - Large Image
Other Links
 
 
IPLD5008 - Other
 
IPLD5008 - Other
Brochures
 
 
IPLD5008 - Brochure
Tech Bulletins
 
 
IPLD5008 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD5008.
Jump To:

Cross Referenced

These items are similar to IPLD5008 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD6008 Burndy 00781810224199
1PLD600-8 Burndy n/a
USAD 600-8 Greaves 00784491139684
PCT8600 ILSCO 00783669700701
PBTD-8-500 ILSCO 00783669078527
97668 Morris 00601986976688
97698 Morris 00601986976985
IPLD5007 NSi Industries 00662381925053
IPLD5008 NSi Industries 00662381925060
PCSB500-8-2Y Panduit n/a
PCSB600-8-2Y Panduit 00074983601271
IPBB-NA600-8D Penn-Union 00785037397933
IPB-NA600-8D Penn-Union 00785037401043
CSB5008 Thomas & Betts 00783786715060
AMTD50048 Thomas & Betts 00783786503148

* All prices subject to change.

Begin Live Chat