IPLD3508 - 350MCM-#6 8 Pole Polaris Connector Block

Nsi

  • $180.47 (Each)
  • $180.47 (Each)

  • $360.94 (Per 2)
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
IPLD3508
Manufacturer
Nsi
Manufacturer's Part Number
IPLD350-8
Description
350MCM-#6 8 Pole Polaris Connector Block
The Polaris IPLD350-8 Multi-Tap Dual-Sided Entry Black Connector Features 8 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381924063 / 6623819240630 / 00662381924063
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.47 (Each)
Carton
$360.94 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
59
Resources
Images
 
 
IPLD3508 - Small Image
 
IPLD3508 - Large Image
 
IPLD3508 - Large Image
 
IPLD3508 - Large Image
 
IPLD3508 - Large Image
Other Links
 
 
IPLD3508 - Other
 
IPLD3508 - Other
Brochures
 
 
IPLD3508 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD3508.
Jump To:

Cross Referenced

These items are similar to IPLD3508 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD3508 Burndy 00781810224090
1PLD350-8 Burndy n/a
USAD 350-8 Greaves 00784491139257
PCT8350 ILSCO 00783669700626
PBTD-8-350 ILSCO 00783669078268
97658 Morris 00601986976589
IPLD3507 NSi Industries 00662381924056
IPLD3508 NSi Industries 00662381924063
PCSB35082 Panduit 00074983774685
IPBB-NA350-8D Penn-Union 00785037398985
IPB NA350 8D Penn-Union 00785037400138
CSB3508 Thomas & Betts 00783786714889
AMTD35068 Thomas & Betts 00783786810277

* All prices subject to change.

Begin Live Chat