IPLD306 - 3/0 6 Port

Nsi

  • $83.80 (Each)
  • $83.80 (Each)

  • $335.20 (Per 4)
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
IPLD306
Manufacturer
Nsi
Manufacturer's Part Number
IPLD3/0-6
Description
3/0 6 Port
The Polaris IPLD3/0-6 Multi-Tap Dual-Sided Entry Connector Features 6 Ports Sized For 3/0 - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Pa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381927040 / 6623819270408 / 00662381927040
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.80 (Each)
Carton
$335.20 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
27
Resources
Images
 
 
IPLD306 - Small Image
 
IPLD306 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

M-Z

Location Stock Available
These alternate items can be purchased instead of IPLD306.
Jump To:

Cross Referenced

These items are similar to IPLD306 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2/0-6 Burndy 00781810223970
BIBD206 Burndy 781810223970
BIBS2/0-6* Burndy n/a
BIBS206 Burndy 781810223918
1PLD2/0-6 Burndy n/a
USAD206 Greaves 00784491138267
PBTD610 ILSCO 783669077445
PBTD630 ILSCO 783669077704
PCT-6-2/0 ILSCO 00783669700442
PCT620 ILSCO 783669700442
PBTD-6-1/0 ILSCO 00783669077445
PBTD-6-3/0 ILSCO 00783669077704
97360 Morris 601986973601
97636 Morris 601986976367
97686 Morris 601986976862
IPLD3/0-6 NSi Industries 00662381927040
IPLD306 NSi Industries 662381927040
PCSB2/0-6-6 Panduit 00074983774524
PCSB2066 Panduit 74983774524
IPB-NA2/0-6D Penn-Union 00785037400275
IPBBNA206D Penn-Union 785037398466
IPBNA206D Penn-Union 785037400275
IPBB-NA2/0-6D Penn-Union 00785037398466
AMTD10146 Thomas & Betts 783786809868
CSB2/0-6 Thomas & Betts n/a
CSB206 Thomas & Betts 783786714667

* All prices subject to change.

Begin Live Chat