IPLD2508 - 250-6 2S 8 Multi Cable Insul Tap

Polaris

  • $147.72 (Each)
  • $147.72 (Each)

  • $443.16 (Per 3)
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
IPLD2508
Manufacturer
Polaris
Manufacturer's Part Number
IPLD250-8
Description
250-6 2S 8 Multi Cable Insul Tap
The Polaris IPLD250-8 Multi-Tap Dual-Sided Entry Black Connector Features 8 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923066 / 6623819230662 / 00662381923066
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.72 (Each)
Carton
$443.16 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
IPLD2508 - Small Image
 
IPLD2508 - Large Image
 
IPLD2508 - Large Image
 
IPLD2508 - Large Image
 
IPLD2508 - Large Image
Tech Bulletins
 
 
IPLD2508 - Tech Bulletin
Other Links
 
 
IPLD2508 - Other
Brochures
 
 
IPLD2508 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:
These alternate items can be purchased instead of IPLD2508.
Jump To:

Cross Referenced

These items are similar to IPLD2508 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2508 Burndy 00781810224069
1PLD250-8 Burndy n/a
USAD 250-8 Greaves 00784491139103
PCT84/0 ILSCO 00783669700541
PBTD-8-250 ILSCO 00783669078008
97648 Morris 00601986976480
IPLD2507 NSi Industries 00662381923059
IPLD2508 NSi Industries 00662381923066
IPLMD2507 NSi Industries 00662381943057
IPLD3/08 NSi Industries 00662381927064
PCSB250-8-3Y Panduit 00074983596737
IPBB-NA250-8D Penn-Union 00785037398749
IPB NA250 8D Penn-Union 00785037400084
CSB2508 Thomas & Betts 00783786714773
AMTD25068 Thomas & Betts 00783786503087
AMTD3068 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat