IPLD2503C - 6AWG-250 MCM 3 Port Connector

Nsi

  • $58.63 (Each)
  • $58.63 (Each)

  • $351.78 (Per 6)
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
IPLD2503C
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-3C
Description
6AWG-250 MCM 3 Port Connector
The Polaris IPLD250-3C Multi-Tap Dual-Sided Entry Vision Tap Connector Features 3 Ports Sized For 250 MCM - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applicat
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381996497 / 6623819964970 / 00662381996497
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.63 (Each)
Carton
$351.78 (Per 6)
Resources
Images
 
 
IPLD2503C - Small Image
 
IPLD2503C - Large Image
Attachments
 
 
IPLD2503C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
250 MCM-6 AWG
Number of Conductors
3
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=2.930 - W=2.280 - H=2.180
Descriptions
Description
6AWG-250 MCM 3 PORT CONNECTOR
Product Type
Polaris Multi Tap 250 5 Port Dse Bagged
extra long description
NSI IPLD250-3C POLARIS Multi Tap 25
Features
The Polaris IPLD250-3C 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optima
Long Description
The Polaris IPLD250-3C Multi-Tap Dual-Sided Entry Vision Tap Connector features 3 ports sized for 250 MCM - 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applicat
Special Features
(3) 250 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD250-3C
Brand
Polaris
GTIN
00662381996497
UPC
662381996497
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
Temperature Rating
90
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat